Tripp Lite by Eaton SR2POST 2-Post Open Frame Rack - 45U - 19" - 19" 45U
Mfr # SR2POST
Zoro # G114909654
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
20.3 in
Depth
48 in
Height
84 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2POST
Zoro #
G114909654
UPC #
37332127563
Country of Origin
China
Dimensions
Width
20.3 in
Depth
48 in
Height
84 in
Rack Height
45U
Rack Width
19 in
Details
Item
Rack Frame
Material
Aluminum
Environmentally Friendly
Yes
Maximum Weight Capacity
800 lb
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.