Zoro Homepage

Tripp Lite by Eaton SR42UBDP Rack Enclosure Server Cabinet DEEP 42U - 42U

  • Mfr # SR42UBDP

  • Zoro # G414909712


product price: $2,039.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Width
24 in
Depth
47.3 in
Height
78.5 in
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBDP
Zoro #
G414909712
UPC #
37332154477
Country of Origin
China

Dimensions

Width
24 in
Depth
47.3 in
Height
78.5 in
Rack Height
42U

Details

Item
Rack Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Compatibility
Tripp Lite Airflow Optimization Accessories as well as Cable Management Accessories
Package Contents
SR42UBDP Rack Enclosure Server Cabinet DEEP 42U, Doors, Side Panels
Dynamic/Rolling Weight Capacity
2250 lb
Compatible With
Tripp Lite Airflow Optimization Accessories as well as Cable Management Accessories
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.