
Tripp Lite by Eaton SRCABLEDUCTVRt - Cable Panel - Black
Mfr # SRCABLEDUCTVRT
Zoro # G614909857
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
4.06 in
Depth
34.13 in
Height
2.04 in
Cable Manager Type
Cable Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLEDUCTVRT
Zoro #
G614909857
UPC #
37332140685
Country of Origin
China
Dimensions
Width
4.06 in
Depth
34.13 in
Height
2.04 in
Details
Item
Cable Organizer
Material
Steel
Cable Manager Type
Cable Panel
Environmentally Friendly
Yes
Compatibility
Tripp Lite SmartRack Enclosure
Color
Black
Compatible With
Tripp Lite SmartRack Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.