Zoro Homepage

Tripp Lite by Eaton SRCABLERINGVRT - Cable Panel - Black

  • Mfr # SRCABLERINGVRT

  • Zoro # G014909853


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Environmentally Friendly
Yes
Compatibility
Tripp Lite SmartRack Enclosure
Cable Manager Type
Cable Panel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLERINGVRT
Zoro #
G014909853
UPC #
37332140692
Country of Origin
China

Details

Item
Cable Organizer
Material
Steel
Environmentally Friendly
Yes
Compatibility
Tripp Lite SmartRack Enclosure
Cable Manager Type
Cable Panel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Tripp Lite SmartRack Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.