Tripp Lite by Eaton SRCABLETRAY - Cable Guide
Mfr # SRCABLETRAY
Zoro # G914909700
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Width
12.32 in
Depth
21.14 in
Height
4.60 in
Environmentally Friendly
Yes
Cable Manager Type
Cable Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLETRAY
Zoro #
G914909700
UPC #
37332140784
Country of Origin
China
Dimensions
Width
12.32 in
Depth
21.14 in
Height
4.60 in
Details
Item
Cable Organizer
Environmentally Friendly
Yes
Cable Manager Type
Cable Guide
Compatibility
Tripp Lite SmartRack Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Tripp Lite SmartRack Enclosure
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.