Zoro Homepage

Tripp Lite by Eaton SRCTMTR600SH Rack Panel - Black - 2 - 23.6" Width

  • Mfr # SRCTMTR600SH

  • Zoro # G312130140


product price: $63.29
/ea

Key Features

Width
23.6 in
Compatibility
Standard-Width 600 mm Rack Enclosures
Package Contents
SRCTMTR600SH Rack Panel, (2) M(6) 16 Screws , (2) M6 Hex Nuts , (4) M(6) 12 Self-Tapping Screws , (6) M6 Washers, Installation Guide
Environmentally Friendly
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTR600SH
Zoro #
G312130140
UPC #
37332214362
Country of Origin
China

Dimensions

Width
23.6 in

Details

Item
Rack Panel
Compatibility
Standard-Width 600 mm Rack Enclosures
Package Contents
SRCTMTR600SH Rack Panel, (2) M(6) 16 Screws , (2) M6 Hex Nuts , (4) M(6) 12 Self-Tapping Screws , (6) M6 Washers, Installation Guide
Environmentally Friendly
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.