Zoro Homepage

Tripp Lite by Eaton SRCTMTR600TL Rack Panel - Black - 2 - 23.6" Width

  • Mfr # SRCTMTR600TL

  • Zoro # G212339711


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Package Contents
2 x SRCTMTR600TL Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
Environmentally Friendly
Yes
Compatibility
Extra-wide 600 mm Rack Enclosures
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTR600TL
Zoro #
G212339711
UPC #
37332214379
Country of Origin
China

Dimensions

Width
23.6 in

Details

Item
Rack Panel
Package Contents
2 x SRCTMTR600TL Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
Environmentally Friendly
Yes
Compatibility
Extra-wide 600 mm Rack Enclosures
Color
Black
Compatible With
Extra-wide 600 mm Rack Enclosures
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.