Zoro Homepage

Tripp Lite by Eaton SRCTMTR750TL Rack Panel - Black - 2 - 29.5" Width

  • Mfr # SRCTMTR750TL

  • Zoro # G812448967


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Environmentally Friendly
Yes
Package Contents
SRCTMTR750TL Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
Compatibility
Extra-wide 750 mm Rack Enclosures
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTR750TL
Zoro #
G812448967
UPC #
37332240293
Country of Origin
China

Dimensions

Width
29.5 in

Details

Item
Rack Panel
Environmentally Friendly
Yes
Package Contents
SRCTMTR750TL Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
Compatibility
Extra-wide 750 mm Rack Enclosures
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Extra-wide 750 mm Rack Enclosures

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.