Zoro Homepage

Tripp Lite by Eaton SRGP3RM Cable Entry Plate - Cable Entry Plate - Metal

  • Mfr # SRGP3RM

  • Zoro # G712130269


product price: $49.69
/ea

Key Features

Material
Metal
Width
13.39 in
Depth
5.91 in
Height
1.26 in
Package Contents
SRGP3RM Cable Entry Plate, 6 x M5 Screws, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRGP3RM
Zoro #
G712130269
UPC #
37332262905
Country of Origin
China

Dimensions

Width
13.39 in
Depth
5.91 in
Height
1.26 in

Details

Item
Cable Organizer
Material
Metal
Package Contents
SRGP3RM Cable Entry Plate, 6 x M5 Screws, Owner's Manual
Environmentally Friendly
Yes
Features
Dust Resisitant, Moisture Resistant
Cable Manager Type
Cable Entry Plate
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.