
Tripp Lite by Eaton (U324-006) Connector Cable
Mfr # U324-006
Zoro # G414879169
product price: $8.79
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Blue
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-006
Zoro #
G414879169
UPC #
37332158086
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Blue
Cable Type
USB
Cable Characteristic
Extension Cable
Connector on First End Details
(1) USB 3.0 Type A - Male
Conductor
Copper
Connector on Second End Details
(1) USB 3.0 Type A - Female
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.