Zoro Homepage

Tripp Lite by Eaton USB 1.1 Serial Adapter - DB-9 Male, Type A

  • Mfr # U209-000-R

  • Zoro # G615190032


product price: $21.35
/ea

Key Features

Cable Length
5 ft
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 1.1 Type A - Male
Includes
USB 1.1 Serial Adapter, Driver CD, Instruction Manual
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-000-R
Zoro #
G615190032
UPC #
37332095640
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 1.1 Type A - Male
Includes
USB 1.1 Serial Adapter, Driver CD, Instruction Manual
Color
Gray
Cable Type
DB-9/USB
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Conductor
Copper
Connector on Second End Details
1 x USB 1.1 Type A - Male
Shielding
Yes
Device Supported
Modem, Camera, Mobile Computer
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Package Contents
USB 1.1 Serial Adapter, Driver CD, Instruction Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.