Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite by Eaton USB KVM Cable - 10ft

  • Mfr # P758-010

  • Zoro # G6768765


product price: $29.19
/ea

Key Features

Cable Type
USB
Compatibility
Tripp Lite KVM Switch B006-004-R
Package Contents
USB KVM Cable, 10-ft. USB Cable Kit for the B006-004-R KVM Switch
Conductor
Copper
Compatible With
Tripp Lite KVM Switch B006-004-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P758-010
Zoro #
G6768765
UPC #
037332193605
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
KVM Cable
Cable Type
USB
Compatibility
Tripp Lite KVM Switch B006-004-R
Package Contents
USB KVM Cable, 10-ft. USB Cable Kit for the B006-004-R KVM Switch
Conductor
Copper
Compatible With
Tripp Lite KVM Switch B006-004-R
Color
Black

Description

KVM Switch USB Cable Kit for B006-VU4-R

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.