Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite (SRRAILDPTH1U) Mounting Kit

  • Mfr # SRRAILDPTH1U

  • Zoro # G512117347


product price: $20.19
/ea

Key Features

Material
Steel
Width
0.67 in
Depth
4 in
Height
1.72 in
Package Contents
2 x Adapter Brackets, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRRAILDPTH1U
Zoro #
G512117347
UPC #
37332263186
Country of Origin
China

Dimensions

Width
0.67 in
Depth
4 in
Height
1.72 in

Details

Item
Mounting Rail Kit
Material
Steel
Package Contents
2 x Adapter Brackets, 8 x M6 Screws, 8 x M6 Cup Washers, 8 x M6 Cage Nuts, Installation Guide
Environmentally Friendly
Yes
Finishing
Powder Coated
Device Supported
Rack Server, Enclosure, Rack Equipment
Color
Black
Application
Door
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.