Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite (U244-001-VGA) Connector Adapter

  • Mfr # U244-001-VGA

  • Zoro # G6777533


product price: $38.99
/ea

Key Features

Includes
U244-001-VGA USB 2.0 to VGA External Video Graphics Card Adapter, Driver CD, Owner's Manual
Connector on Second End Details
(1) VGA
Environmentally Friendly
Yes
Connector on First End Details
USB 2.0
Connector Type on First End
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U244-001-VGA
Zoro #
G6777533
UPC #
037332198303
Country of Origin
China

Details

Item
Graphic Adapter
Includes
U244-001-VGA USB 2.0 to VGA External Video Graphics Card Adapter, Driver CD, Owner's Manual
Connector on Second End Details
(1) VGA
Environmentally Friendly
Yes
Connector on First End Details
USB 2.0
Connector Type on First End
USB 2.0
Connector Type on Second End
VGA
Adapter Type
USB/VGA
Connection B
1 x VGA

Description

USB to VGA Adapter Multi Monitor Externa

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.