Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tripp Lite Tripp Lite U426-003 3 ft., USB Type-C Male to USB Micro-B Male USB 3.1 Cable U426-003

Tripp Lite U426-003 3 ft., USB Type-C Male to USB Micro-B Male USB 3.1 Cable (Discontinued)

  • Mfr # U426-003
  • Zoro # G503778083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U426-003
Zoro #
G503778083
UPC #
37332189271
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
Color
Black
Features
Molded
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Data Transfer Rate
5 Gbit/s
Connector Plating
Nickel
Contact Plating
Gold
Device Supported
Computer, Tablet, Ultrabook, Hard Drive, Smartphone
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 3.0 Type B - Male
End 1 Connection Type
USB 3.1 Type C - Male
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

With the Tripp Lite C-Male to B-Male Micro USB 3.1 Cable you can connect a USB 3.0 Micro-B device, such as a smartphone or an external hard drive, to the USB-C port on your smartphone, tablet, Ultrabook or computer. The USB-C male connector is a fumble-free reversible plug for fast, easy connection every time. Gold-plated contacts and nickel-plated molded ends provide a lifetime of heavy use and superior conductivity. And the superior foil shielding offers reliable, error-free data communication.

Features
  • Connects a micro USB 3.0 B device to USB-C port on a smartphone, tablet, Ultrabook or computer
  • Supports USB 3.1 Gen 1 data transmission speeds up to 5Gbps
  • Provides power output up to 3A
  • Features reversible USB-C plug
  • Size - 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.