Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite USB 3.0 SuperSpeed Device Cable (AB M/M) Black, 6-ft

  • Mfr # U322-006-BK

  • Zoro # G404934700


product price: $20.39
/ea

Key Features

End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U322-006-BK
Zoro #
G404934700
UPC #
37332183125
Country of Origin
China

Details

End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Data Transfer/Power Cable
Data Transfer Speed
5-Gbit/s
Device Supported
Printer, Hard Drive
Connector on Second End Details
1 x USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Conductor
Copper

Description

tripp lite's superspeed usb 3.0 cable brings significant performance enhancements to the ubiquitous usb standard while remaining compatible with the billions of usb enabled devices currently deployed in the market. Superspeed usb will deliver 10x the data transfer rate of hi-speed usb (up to 5gbps) as well as improved power efficiency. Usb 3.0 utilizes a bi-directional data interface rather than usb 2.0's half-duplex arrangement where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.