Zoro Homepage

TRIPP RACK 6U TOPHAT 42IN DEEP

  • Mfr # SRTH6UB

  • Zoro # G312102765


product price: $709.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
43 in
Height
13.3 in
Rack Height
6U
Package Contents
SRTH6UB Vertical Extension Top Hat, (2) Keys, 1(6) M(6) 12-screws, 4(1) M(4) 8 Screws With Lock Washers, (4) 8.8 Flange Head Cap Screws, (6) Ground Wires, Assembly Instructions, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTH6UB
Zoro #
G312102765
UPC #
37332264114
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
13.3 in
Rack Height
6U
Rack Width
19 in
Rack Depth
27.76 in

Details

Item
Rack Cabinet Extension
Package Contents
SRTH6UB Vertical Extension Top Hat, (2) Keys, 1(6) M(6) 12-screws, 4(1) M(4) 8 Screws With Lock Washers, (4) 8.8 Flange Head Cap Screws, (6) Ground Wires, Assembly Instructions, Owner's Manual
Environmentally Friendly
Yes
Features
Removable Panel, Cable Management, Adjustable Mounting Rails, Removable Door, Lockable Side Panel, Lockable Door, Reversible Door, Removable Side Panel
Mounting
Rack
Color
Black
Application
Router, Networking, Switch, PDU, Patch Panel, UPS, Server
Static Weight Capacity
0 oz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.