Zoro Homepage

TRIPP RCK 12U TOPHAT 42IN DEEP

  • Mfr # SRTH12UB

  • Zoro # G312102758


product price: $999.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
43 in
Height
23.9 in
Rack Height
12U
Rack Depth
27.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTH12UB
Zoro #
G312102758
UPC #
37332264121
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
23.9 in
Rack Height
12U
Rack Depth
27.76 in
Rack Width
19 in

Details

Item
Rack Cabinet Extension
Environmentally Friendly
Yes
Package Contents
SRTH12UB Vertical Extension Top Hat, (2) Keys, 1(6) M(6) 12-screws, 4(1) M(4) 8 Screws With Lock Washers, (4) 8.8 Flange Head Cap Screws, (6) Ground Wires, Assembly Instructions, Owner's Manual
Features
Removable Door, Removable Panel, Cable Management, Lockable Side Panel, Removable Side Panel, Adjustable Mounting Rails, Lockable Door, Reversible Door
Mounting
Rack
Static Weight Capacity
0 oz
Application
Patch Panel, Networking, Server, Router, LAN Switch, UPS, PDU
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.