
TRIPP TV DESK MOUNT FLEX ARM 1
Mfr # DDR1732SAL
Zoro # G312085839
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
32.30 in
Width
24.70 in
Load Capacity
19.80 lb
Material
Steel, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDR1732SAL
Zoro #
G312085839
UPC #
37332262493
Country of Origin
China
Dimensions
Height
32.30 in
Width
24.70 in
Depth
4.50 in
Max. Screen Size Supported
32 in
Maximum Screen Size Supported
32 in
Details
Item
Desk Mount
Color
Silver
Load Capacity
19.80 lb
Material
Steel, Aluminum
Green Environmental Attribute
Environmentally Friendly
Includes
DDR1732SAL Single-Display Flex-Arm Desktop Clamp, Mounting Hardware, Owner's Manual
Features
Tilt, Grommet, 90° Swivel, Reduced Glare, Flexible Arm, Sturdy, Full Motion, Ergonomic, Durable, Cable Management, Rotate
Mounting Pattern
75 x 75, 100 x 100
Rugged
Yes
Number of Displays Supported
1
Device Supported
Flat Panel Display, HDTV, Monitor
Maximum Load Capacity
19.80 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.