
TRIPP TV DESK MOUNT TRIPLE 17
Mfr # DDR1730TAL
Zoro # G112085855
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
29 in
Width
59.80 in
Load Capacity
46.20 lb
Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDR1730TAL
Zoro #
G112085855
UPC #
37332262516
Country of Origin
China
Dimensions
Height
29 in
Width
59.80 in
Depth
7.60 in
Max. Screen Size Supported
30 in
Maximum Screen Size Supported
30 in
Details
Item
Desk Mount
Color
Silver
Load Capacity
46.20 lb
Material
Aluminum, Steel
Features
Full Motion, 90° Swivel, Flexible Arm, Sturdy, Grommet, Durable, Reduced Glare, Rotate, Tilt, Ergonomic, Cable Management
Includes
DDR1730TAL Triple-Display Flex-Arm Desktop Clamp , Mounting hardware, Owner's manual
Green Environmental Attribute
Environmentally Friendly
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
3
Rugged
Yes
Device Supported
Monitor, Flat Panel Display, HDTV
Maximum Load Capacity
46.20 lb
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.