
TRIPP USB-A FIBER EXTN M/F 10M
Mfr # U330F-10M-G1
Zoro # G612088189
product price: $155.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Cable Length
33 ft
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female, Micro USB Type B - Female
Includes
U330F-10M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3-ft
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330F-10M-G1
Zoro #
G612088189
UPC #
37332260369
Country of Origin
Viet Nam
Dimensions
Cable Length
33 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female, Micro USB Type B - Female
Includes
U330F-10M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3-ft
Jacket Material
Polyvinyl Chloride (PVC)
Features
Repeater, AOC Technology, Flexible, Signal Booster
Cable Type
Fiber Optic
Device Supported
Server, Surveillance Camera, Computer, Wall Charger, External Hard Drive, Notebook, Hub, Home Theater System
Jacket Type
CL3
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
American Wire Gauge
24 AWG
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type A - Female, 1 x Micro USB Type B - Female
Cable Characteristic
Extension Cable
Contact Plating
Gold
Jacket Color
Black
Connector Color
Light Gray
Environmentally Friendly
Yes
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
U330F-10M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3 ft
Data Transfer Speed
5-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.