
TRIPP USB-A FIBER EXTN M/F 20M
Mfr # U330F-20M-G1
Zoro # G812088033
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Cable Length
65 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female, Micro USB Type B - Female
Includes
U330F-20M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3-ft
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330F-20M-G1
Zoro #
G812088033
UPC #
37332260383
Country of Origin
Viet Nam
Dimensions
Cable Length
65 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female, Micro USB Type B - Female
Includes
U330F-20M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3-ft
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Repeater, AOC Technology, Signal Booster
Cable Type
Fiber Optic
Device Supported
Server, Wall Charger, Hub, Home Theater System, Notebook, Surveillance Camera, External Hard Drive, Computer
Connector Color
Light Gray
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type A - Female, 1 x Micro USB Type B - Female
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Jacket Color
Black
Connector Plating
Nickel
Cable Characteristic
Extension Cable
American Wire Gauge
24 AWG
Contact Plating
Gold
Jacket Type
CL3
Data Transfer Rate
5-Gbit/s
Package Contents
U330F-20M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3 ft
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
5-Gbit/s
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.