
TRIPP USB-A FIBER EXTN M/F 50M
Mfr # U330F-50M-G1
Zoro # G712088058
product price: $248.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Cable Length
164 ft
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female, Micro USB Type B - Female
Includes
U330F-50M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3-ft
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330F-50M-G1
Zoro #
G712088058
UPC #
37332260406
Country of Origin
Viet Nam
Dimensions
Cable Length
164 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female, Micro USB Type B - Female
Includes
U330F-50M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3-ft
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Repeater, AOC Technology, Signal Booster
Cable Type
Fiber Optic
Jacket Color
Black
Cable Characteristic
Extension Cable
American Wire Gauge
24 AWG
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type A - Female, 1 x Micro USB Type B - Female
Jacket Type
CL3
Connector Color
Light Gray
Device Supported
Hub, External Hard Drive, Surveillance Camera, Home Theater System, Wall Charger, Notebook, Server, Computer
Environmentally Friendly
Yes
Package Contents
U330F-50M-G1 Fiber Optic Extension Data Transfer Cable, USB Micro-B to USB-A booster Cable, M/M, 3 ft
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.