
TRIPP USB-A LIGHTNING MICRO-B
Mfr # M101AB-004-LMCW
Zoro # G212087889
product price: $22.75
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.94 ft
End 2 Connection Type
Lightning - Male, USB 2.0 Type C - Male, Micro USB Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
Microsoft - Surface Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M101AB-004-LMCW
Zoro #
G212087889
UPC #
37332261090
Country of Origin
Viet Nam
Dimensions
Cable Length
3.94 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male, USB 2.0 Type C - Male, Micro USB Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
Microsoft - Surface Pro
Cable Type
Lightning/Micro-USB/USB/USB-C
Features
Molded, Antibacterial Material, Reversible, Flexible, Charging, Tangle Resistant
Jacket Type
VW-1
MFI
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Connector on Second End Details
1 x Micro USB Type B - Male, 1 x USB 2.0 Type C - Male, 1 x 8-pin Lightning - Male
Contact Plating
Gold
Device Supported
iPhone, External Hard Drive, Wireless Headphone, Notebook, Mobile Device, Computer, Power Bank, Smartphone, iPod, Car Charger, Tablet, iPad, Digital Camera, Wall Charger
Color
White
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatibility
Microsoft - Surface Pro
Product Line
Safe-IT
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.