
TRIPP USB-A TO LIGHTNING CABLE
Mfr # M100AB-03M-WH
Zoro # G512087886
product price: $11.55
/eaKey Features
Cable Length
9.84 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M100AB-03M-WH
Zoro #
G512087886
UPC #
37332261052
Country of Origin
Viet Nam
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB
Features
Antibacterial Material, Charging, Stress Resistant, Reversible, Molded, Flexible, Crack Resistant, Break Resistant, Strain Relief
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
MFI
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x 8-pin Lightning - Male
Jacket Type
VW-1
Device Supported
Car Charger, iPhone, Wall Charger, External Hard Drive, Computer, iPad, Notebook, iPod
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
White
Product Line
Safe-IT
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.