
TRIPP USB C CABLE RIGHT-ANGLE
Mfr # U420-001-RA
Zoro # G212087995
product price: $18.89
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Cable Length
1 ft
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-001-RA
Zoro #
G212087995
UPC #
37332263636
Country of Origin
Viet Nam
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Thunderbolt 3
Features
Quick Charge, Strain Relief, Bend Resistant, USB- Power Delivery (USB PD), Right-angled Connector
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Contact Plating
Gold
Device Supported
Wall Charger, Docking Station, Computer, Tablet, Workstation, Smartphone, External Hard Drive, Notebook, PC, Power Bank, Mobile Device, MacBook Pro, Chromebook, Charger
Jacket Type
VW-1
Data Transfer Rate
5-Gbit/s
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.