
TRIPP USB C CABLE RIGHTANGLE 6
Mfr # U420-02M-RA
Zoro # G112087934
product price: $21.15
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-02M-RA
Zoro #
G112087934
UPC #
37332263667
Country of Origin
Viet Nam
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Thunderbolt 3
Features
Right-angled Connector, Quick Charge, USB- Power Delivery (USB PD), Strain Relief, Reversible, Bend Resistant
Jacket Type
VW-1
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Data Transfer Rate
5-Gbit/s
Device Supported
Chromebook, Docking Station, MacBook Pro, Power Bank, PC, Wall Charger, External Hard Drive, Computer, Notebook, Smartphone, Charger, Workstation, Tablet, Mobile Device
Environmentally Friendly
Yes
Contact Plating
Gold
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.