
TRIPP USBC CABLE RIGHTANGLE 10
Mfr # U420-01M-G25ARA
Zoro # G912087967
product price: $22.95
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-01M-G25ARA
Zoro #
G912087967
UPC #
37332263674
Country of Origin
Viet Nam
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Right-angled Connector, Strain Relief, Quick Charge, Power Delivery 3.0, Bend Resistant, Reversible
Cable Type
Thunderbolt 3
Jacket Type
VW-1
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Data Transfer Rate
10-Gbit/s
Contact Plating
Gold
Device Supported
Docking Station, Charger, Computer, Smartphone, Power Bank, MacBook Pro, External Hard Drive, Notebook, Tablet, PC, Mobile Device, Chromebook, Wall Charger, Workstation
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Data Transfer Speed
10-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.