Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP USBC MULTIPORT ADPTR 4K

  • Mfr # U444-06N-H4MUC3

  • Zoro # G116265079


product price: $72.89
/ea

Key Features

Maximum Data Transfer Rate
1.25-GB/s
Memory Card Supported
SDHC, SDXC, SD, Micro Size MultiMediaCard (MMC), microSD
Number of USB Type-A Ports
2
Screen Mode Supported
4K @ 60Hz, 4K, Full HD
Number of USB Type-C Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-H4MUC3
Zoro #
G116265079
UPC #
37332287465
Country of Origin
Viet Nam

Dimensions

Height
0.55 in
Depth
3.75 in
Width
1.34 in

Details

Maximum Data Transfer Rate
1.25-GB/s
Memory Card Supported
SDHC, SDXC, SD, Micro Size MultiMediaCard (MMC), microSD
Number of USB Type-A Ports
2
Screen Mode Supported
4K @ 60Hz, 4K, Full HD
Number of USB Type-C Ports
2
USB Type-C Detail
1 x USB-C - USB 3.2 Gen 2 (10 Gbps), 1 x USB-C: 100W (20V 5A) Power Delivery (PD 3.0), 1 x USB-C: 5V 1.5A (7.5W)
Number of Displays Supported
1
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
HDMI
Yes
Features
Plug and Play, Power Delivery Pass-through
Number of USB 3.2 Gen 2 Type-A Ports
2
Charging Capability
Yes
Memory Card Reader
Yes
USB Type-A
Yes
Total Number of USB Ports
4
Device Supported
Notebook, Mouse, Smartphone, Projector, Kindle, Video Game System, Hard Drive, HDTV, Flash Drive, Card Reader, Printer, Keyboard, Desktop PC, Monitor, Tablet
USB Power Delivery
100W
Number of HDMI Ports
1
Connectivity Technology
Wired
Color
Silver, Gray
Host Interface
USB Type C
Item
Docking Station
USB Type-C
Yes
Operating System Supported
Windows

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.