
TRIPP USBC MULTIPORT ADPTR100W
Mfr # U444-06N-H4U3CS
Zoro # G216265023
product price: $60.85
/eaKey Features
Height
0.55 in
Number of Displays Supported
1
Device Supported
Notebook
Number of HDMI Ports
1
Charging Capability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-H4U3CS
Zoro #
G216265023
UPC #
37332287472
Country of Origin
Viet Nam
Dimensions
Height
0.55 in
Depth
3.75 in
Width
1.34 in
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.