Zoro Homepage

TRIPP USBC RGT ANGLE 100W M/M

  • Mfr # U040-02M-C-5ARA

  • Zoro # G312087918


product price: $13.99
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-02M-C-5ARA
Zoro #
G312087918
UPC #
37332263698
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Reversible, Strain Relief, USB- Power Delivery (USB PD), Bend Resistant, Right-angled Connector, Charging
Cable Type
Thunderbolt 3
Device Supported
Smartphone, Mobile Device, Chromebook, Tablet, Computer, PC, Charger, Power Bank, Docking Station, Workstation, Wall Charger, MacBook Pro, Notebook, External Hard Drive
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Rate
480-Mbit/s
Jacket Type
VW-1
Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.