Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPPLITE 8-PORT RACK CONSOLE

  • Mfr # B020-U08-19-IP

  • Zoro # G616151643


product price: $3,078.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
Product Line
NetDirector
Screen Size
19 in
Input Voltage
230 V AC, 120 V AC
Certifications & Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, EN 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020-U08-19-IP
Zoro #
G616151643
UPC #
37332152886
Country of Origin
China

Dimensions

Screen Size
19 in
Height
1.7 in
Depth
27 in
Rack Height
1U
Width
18.9 in

Details

Number of Computers Supported
8
Product Line
NetDirector
Item
LCD Rack Console
Input Voltage
230 V AC, 120 V AC
Certifications & Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, EN 60950-1
Keyboard
Yes
Number of USB Ports
2
Material
Steel
Display
LCD
Platform Supported
Mac, PC
Color
Black
Screen Mode
SXGA
Package Contents
8-Port NetDirector 1U Rackmount Console IP KVM Switch w/19" LCD, 2 x 6 ft. USB/PS2 Combo KVM Cable Kits, USB/PS2 Combo Console Cable Kit, Grounding Wire, RJ11 to DB9 firmware upgrade cable, Rackmount Hardware, C13 to 5-15P Power Cord, CD with Owners Manual, Quick Start Guide, and Device Files, Quick Start Guide
Environmentally Friendly
Yes
KVM Switch
Yes
Pointing Device Type
TouchPad
USB
Yes
Device Type
LCD Rack Console
Screen Resolution
1280 x 1024
KVM Technology
Digital

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.