Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripplite Power Cord P005-006

  • Mfr # P005-006

  • Zoro # G0834587


product price: $11.69
/ea

Key Features

Max. Amps
15 A
Number of Conductors
3
Cord Length
6 ft
Wire Size
14 AWG
Voltage
100-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P005-006
Zoro #
G0834587
UPC #
037332150004
Country of Origin
China

Dimensions

Cord Length
6 ft
Wire Size
14 AWG
Cable Outer Diameter (OD)
9.3mm
Cable Length (ft.)
6

Details

Item
Power Supply Cord
Max. Amps
15 A
Number of Conductors
3
Voltage
100-250V AC
Jacket Color
Black
Jacket Material
Rubber
Jacket Material - Wire and Cable
Rubber
Wire and Cable Item
Power Cord
Temp. Range
-4 to 140°F
Description/Special Features
High Voltage
NEC Cord Designation
SJT
Color
Black
End 1 Connection Type
IEC-320-C14
End 2 Connection Type
IEC-320-C13
Voltage Rating
250 V AC
Product Color
Black
Current Rating
15 A
Frequency
50 Hz, 60 Hz
Device Supported
Server
Product Name
P005-006 Power Interconnect Cable
Second End Connector Detail
1 x IEC 60320 C14
Additional Information
14 AWG
First End Connector Detail
1 x IEC 60320 C13
Side A - Connector 1
IEC-320-C14
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Maximum Input Amps
15
Product Certifications
CSA (Canada); cUL Listed; UL Listed
Voltage Compatibility (VAC)
100-250
Cable Jacket Rating
VW-1
Wire Gauge (AWG)
14
Side B - Connector 1
IEC-320-C13
Device Compatibility
Computer; Monitor/HDTV; Printer; Server; Router; Network Switch; UPS; PDU
Operating Humidity Range
10% to 65% RH
Storage Humidity Range
10% to 65% RH
Plug Color
Black
Power Cord Jacket Type
SJT
Cable Jacket Material
PVC
Cable Jacket Color
Black
High Voltage
Yes
Package Includes
P005-006 Heavy-Duty C13 to C14 PDU-Style Power Extension Cable, 6-ft. (1.83 m), Black

Description

Power Supply Cord, Jacket Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.