
series DWM60100XX Wall Mount for Flat Panel Display - Black
Mfr # DWM60100XX
Zoro # G5189591
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
24.20 in
Width
36.50 in
Load Capacity
275.58 lb
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWM60100XX
Zoro #
G5189591
UPC #
37332186591
Country of Origin
China
Dimensions
Height
24.20 in
Width
36.50 in
Depth
24.62 in
Min. Screen Size Supported
60 in
Max. Screen Size Supported
100 in
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
60 in
Details
Item
Wall Mount
Color
Black
Load Capacity
275.58 lb
Material
Metal
Features
Tilt, Swivel, Adjustable, Articulating, Leveling System, Durable
Includes
Full-Motion Wall Mount for 60" to 100" Flat-Screen Displays, Mounting Hardware, Cardboard Installation Templete, Owner's Manual
Green Environmental Attribute
Environmentally Friendly
Product Type
Wall Mount
Mounting Pattern
400 x 400, 400 x 200, 800 x 600, 600 x 900, 200 x 200, 800 x 400, 300 x 300, 600 x 400
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Number of Displays Supported
1
Durability
Scratch Resistant
Environmentally Friendly
Yes
Description
Dsply LCD WallMnt 60-100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.