Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B132-002-2
Zoro #
G6165214
UPC #
037332178404
Country of Origin
Taiwan, Province of China
Dimensions
Size
25.4 mm x 63.5 mm x 93.98 mm
Details
Cable Type
VGA
Item
Two Port Extender/Splitter Local Transmitter Unit
Connection
(X2) RJ45 Female, HD15 Female
Color
Black
Features
EDID Copy
Impedance
60 ohm
Hz
60
Ports
2
Sub-Category
Video
Installation Method
Mounting Kit
Description
Two Port Extender/Splitter Local Transmitter Unit, Features EDID Copy, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.