Shop TRIPP LITE
See all product information
Create Account
(U360-004-R) USB/Firewire Adapter
- Mfr # U360-004-R
- Zoro # G114877359
product price:Â
$
63.99
/ea
Key Features
Package Contents
U360-004-R 4-port USB HubAC Power AdapterUSB 3.0-CableUser Manual
Environmentally Friendly
Yes
Host Interface
USB
Data Transfer Rate
5-GB/s
Number of USB 3.0 Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U360-004-R
- Zoro #
- G114877359
- UPC #
- 37332161154
- Country of Origin
- China
Details
- Package Contents
- U360-004-R 4-port USB HubAC Power AdapterUSB 3.0-CableUser Manual
- Environmentally Friendly
- Yes
- Host Interface
- USB
- Data Transfer Rate
- 5-GB/s
- Number of USB 3.0 Ports
- 4
- Platform Supported
- Mac, PC
- Total Number of USB Ports
- 4
- Item
- USB Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.