
UNIVERSAL REVERSIBLE USB 2.0 HI-SPEED CABLE REVERSIBLE A TO 5PIN MICRO B M/M W
Mfr # UR050-003-WH
Zoro # G114878325
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR050-003-WH
Zoro #
G114878325
UPC #
37332182388
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer/Power Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Reversible
Cable Type
USB
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Camera, Cellular Phone, PDA
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.