
UNIVERSAL USB 2.0 HI-SPEED ADAPTER REVERSIBLE TO UP ANGLE M/F
Mfr # UR024-000-UP
Zoro # G014878470
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Angled Connector, Molded
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-000-UP
Zoro #
G014878470
UPC #
37332182920
Country of Origin
China
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Angled Connector, Molded
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Adapter Type
USB
Contact Plating
Gold
Connector on First End Details
1 x Type A USB 2.0 USB Male
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.