Zoro Homepage

UPS, 10.2 in H, 17.3 in W

  • Mfr # 9PX11K

  • Zoro # G916556933


product price: $10,399.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

UPS Type
Online/Double-conversion
Wattage
10 kW
Mounting
Rack/tower
Outlet Type
Hardwired
Power Rating
11 kVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX11K
Zoro #
G916556933
UPC #
743172043511
Country of Origin
Philippines

Details

Item
UPS
UPS Type
Online/Double-conversion
Wattage
10 kW
Mounting
Rack/tower
Outlet Type
Hardwired
Power Rating
11 kVA

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), ICC-ES AC156 OSHPD Seismic Certified, NOM (Mexico), RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.