UPS, 10.2 in H, 17.3 in W
Mfr # SU6000RTFMB
Zoro # G016556833
product price: $5,840.99
/eaKey Features
Mounting
Rack/Tower
Wattage
5400 W
Backup Time (Half/Full Load)
8 Minute/3 Minute
Input Voltage
230 V AC
UPS Type
Online Double Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU6000RTFMB
Zoro #
G016556833
UPC #
037332286383
Country of Origin
Philippines
Details
Item
UPS
Mounting
Rack/Tower
Wattage
5400 W
Backup Time (Half/Full Load)
8 Minute/3 Minute
Input Voltage
230 V AC
UPS Type
Online Double Conversion
Output Voltage
200 V AC
Description
UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CE (Europe), cTUVus, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, UL 1778, Includes Cable Gland, Maintenance Bypass Mounting Hardware, Rack-Mounting Hardware for UPS and Transformer (2x 9RK), RS-232 Cable, SUPDMBP6K Maintenance Bypass, SUTFMR 120V Stepdown Transformer, Tower Support Stands, USB Cable, WEBCARDLXE Network Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.