Zoro Homepage

UPS, 10.2 in H

  • Mfr # 9PX6KTF5

  • Zoro # G116556856


product price: $7,869.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

UPS Type
Online/Double-conversion
Wattage
5400 W
Outlet Type
(18) 5-20R, (2) L6-20R, (1) L6-30R
Mounting
Rack/tower
Number of Outlets
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX6KTF5
Zoro #
G116556856
UPC #
743172039804
Country of Origin
Philippines

Details

Item
UPS
UPS Type
Online/Double-conversion
Wattage
5400 W
Outlet Type
(18) 5-20R, (2) L6-20R, (1) L6-30R
Mounting
Rack/tower
Number of Outlets
21
Power Rating
6000 VA

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes 6000VA 5400W 120/208V 9PX Online Double-Conversion UPS with 21 Outlets, 9PXTFMR5 120V stepdown transformer, Cable Gland for Hardwire Connection, NETWORK-M3 Gigabit Network Card, Rack-Mounting Hardware (2x 9RK), RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.