Zoro Homepage

UPS, 11 in H, 17.3 in W

  • Mfr # SMART1500PSGLCD

  • Zoro # G616556547


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
10
Input Voltage
120 V AC
Wattage
900 W
Power Rating
1500VA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500PSGLCD
Zoro #
G616556547
UPC #
037332253774
Country of Origin
Viet Nam

Details

Item
UPS
Number of Outlets
10
Input Voltage
120 V AC
Wattage
900 W
Power Rating
1500VA
Output Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Tower

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), FCC Part 15 Class B (USA), NOM (Mexico), RETIE (Colombia), UL 1778, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.