Zoro Homepage

UPS, 12.8 in H, 4 in W

  • Mfr # SUINT2000XLCD

  • Zoro # G316556724


product price: $1,516.99
/ea
Free Shipping & Returns

Key Features

Power Rating
2000VA
Output Voltage
230 V AC
Number of Outlets
7
Wattage
1800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT2000XLCD
Zoro #
G316556724
UPC #
037332194886
Country of Origin
China

Details

Item
UPS
Power Rating
2000VA
Mounting
Tower
Output Voltage
230 V AC
Number of Outlets
7
Wattage
1800 W

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), RoHS, Includes (3) C13-to-C14 Power Cords, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.