Zoro Homepage

UPS, 13.6 in H, 8.4 in W

  • Mfr # 9SX3000

  • Zoro # G416556785


product price: $3,794.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Number of Outlets
5
Input Voltage
120V
UPS Type
Online/Double-conversion
Mounting
Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SX3000
Zoro #
G416556785
UPC #
743172091260
Country of Origin
Philippines

Details

Item
UPS
Wattage
2700 W
Number of Outlets
5
Input Voltage
120V
UPS Type
Online/Double-conversion
Mounting
Tower
Outlet Type
(4) 5-20R, (1) L5-30R
Power Rating
3000 VA
Medical Grade
Medical Grade Approved

Description

UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC (USA), ICC-ES AC156 OSHPD Seismic Certified, REACH, RoHS, UL Listed, Includes RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.