Zoro Homepage

UPS, 13.6 in H, 8.4 in W

  • Mfr # 9SX3000GL

  • Zoro # G116556801


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
5
Input Voltage
208 V
Mounting
Tower
Wattage
2700 W
Power Rating
3000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SX3000GL
Zoro #
G116556801
UPC #
743172091321
Country of Origin
Philippines

Details

Item
UPS
Number of Outlets
5
Input Voltage
208 V
Mounting
Tower
Wattage
2700 W
Power Rating
3000 VA
Medical Grade
Yes
UPS Type
Online/Double Conversion

Description

UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC (USA), ICC-ES AC156 OSHPD Seismic Certified, REACH, RoHS, UL Listed, Includes 8 ft (2.4 m) C19 to L6-20P Input Connector, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.