Zoro Homepage

UPS 1500VA 1350W TAA 120V

  • Mfr # SU1500RTXLCD2UTAA

  • Zoro # G316000616


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
8 x NEMA 5-15R
Output Voltage
110 V AC
Number of Outlets
8
Wattage
1350 W
Backup Time (Half/Full Load)
16.50 Minute/5.80 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500RTXLCD2UTAA
Zoro #
G316000616
UPC #
786689875763
Country of Origin
Taiwan, Province of China

Details

Outlet Type
8 x NEMA 5-15R
Output Voltage
110 V AC
Number of Outlets
8
Wattage
1350 W
Backup Time (Half/Full Load)
16.50 Minute/5.80 Minute
Mounting
Rack/Tower
Input Voltage
110 V AC
UPS Type
Double Conversion Online UPS
Power Rating
1500VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.