Zoro Homepage

UPS, 1.7 in H, 17.4 in W

  • Mfr # 5P1500R-L

  • Zoro # G616556585


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
125 V AC
Wattage
1100 W
UPS Type
Line Interactive
Input Voltage
120 V AC
Outlet Type
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P1500R-L
Zoro #
G616556585
UPC #
743172091901
Country of Origin
Philippines

Details

Item
UPS
Power Rating
1500VA
Output Voltage
125 V AC
Number of Outlets
5
Wattage
1100 W
Mounting
Rack/Wall Mountable
UPS Type
Line Interactive
Input Voltage
120 V AC
Outlet Type
5-15R

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC Part 15 Class A (USA), IEC 62040-2, RoHS, UL 1778, UL Listed, Includes 1440VA 1100W 120V 5P Line-Interactive UPS with 5 Outlets, Mounting Hardware, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.