UPS, 1.7 in H, 17.4 in W
Mfr # 5P1500R
Zoro # G016556567
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
(5) 5-15R
Wattage
1100 W
UPS Type
Line-interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5P1500R
Zoro #
G016556567
UPC #
743172043061
Country of Origin
Philippines
Details
Item
UPS
Power Rating
1440VA
Outlet Type
(5) 5-15R
Number of Outlets
5
Wattage
1100 W
Mounting
Rack
UPS Type
Line-interactive
Description
UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 55022, EN 55024, FCC Part 15 Class B (USA), IEC 62040-2, RoHS, UL 1778, UL 497A, UL Listed, Includes 1440VA 1100W 120V 5P Line-Interactive UPS with 5 Outlets, Mounting Hardware, RS-232 Cable, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.