Zoro Homepage

UPS 2000VA 1800W TAA 120V

  • Mfr # SU2200RTXLCD2UTAA

  • Zoro # G816000581


product price: $2,549.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Number of Outlets
7
Backup Time (Half/Full Load)
20.20 Minute/7.70 Minute
Power Rating
2000 VA
UPS Type
Double Conversion Online UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2200RTXLCD2UTAA
Zoro #
G816000581
UPC #
786689875770
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack/Tower
Number of Outlets
7
Backup Time (Half/Full Load)
20.20 Minute/7.70 Minute
Power Rating
2000 VA
UPS Type
Double Conversion Online UPS
Input Voltage
100 V AC
Outlet Type
One L5-20R and six 5-20R
Wattage
1800 W
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.