UPS, 2.2 in H, 10.1 in W
Mfr # BC350R
Zoro # G616556820
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Wattage
210 W
UPS Type
Standby
Number of Outlets
3
Mounting
Desktop/Surface/Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC350R
Zoro #
G616556820
UPC #
037332279552
Country of Origin
Viet Nam
Details
Item
UPS
Input Voltage
120 V AC
Wattage
210 W
UPS Type
Standby
Number of Outlets
3
Mounting
Desktop/Surface/Wall Mountable
Power Rating
350VA
Output Voltage
120 V AC
Description
UPS, Standby, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICES (Canada), NOM (Mexico), RoHS, UL 1778, Includes (4) M4x12 mm Screws, (4) M4x20 mm Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.